Select Country and Language Canada / French
Changer de pays
942036301 | HIRSCHMANN

HIRSCHMANN | 942036301 | IOLAN SDS16C HV; Industrial Ethernet media converter

  • Réf. fabricant 942036301
  • PART #459174
Type: PROTOCOL CONVERTER
Description

Industrial Ethernet media converter is especially suited to extreme operating conditions, e.g. the kind of conditions that are found in transformer stations in the electricity industry; 16 x RS 232 / RS 422 / RS 485 on RJ45 connector, 2 x 10/100/1000BaseTX Ethernet