Select Country and Language Canada / French
Changer de pays
942069004 | HIRSCHMANN

HIRSCHMANN | 942069004 | OCTOPUS 16M-8PoE; Managed IP 67 switch

  • Réf. fabricant 942069004
  • PART #610004
Rating: IP67
Type: ETHERNET SWITCH (MANAGED)
Description

Managed IP 67 switch in accordance with IEEE 802.3, store-and-forward-switching, software layer 2 professional, Ethernet (10 Mbit/s) and Fast-Ethernet (100 Mbit/s), power soucing equipment according to IEEE 802.3af (inline power); 8 x 10/100 BASE-TX PoE (phantom power) plus 8 x 10/100 BASE-TX, M12 D coding, 4-pole, TP cable, auto-crossing, auto-negotiation, auto-polarity