Select Country and Language Canada / French
Changer de pays
942132001 | HIRSCHMANN

HIRSCHMANN | 942132001 | Unmanaged Industrial ETHERNET Rail Switch, SPIDER Standard Line, 10/100 Mbit/s Ethernet, 5 x 10/100BASE-TX, TP cable, RJ45 sockets, auto-crossing, auto-negotiation, auto-polarity

  • Réf. fabricant 942132001 | SPIDER-SL-20-05T1
  • PART #703200
Rating: IP20
Type: ETHERNET SWITCH (UNMANAGED)
Description

The SPIDER III entry-level industrial Ethernet switches use plug-and-play technology principle that allows for easy installation without compromising quality or reliability. Users can connect multiple devices without the need for a complex configuratio n process. Due to the increasing amount of Ethernet-based field devices like sensors and actuators, there is a need for industrial Ethernet switches like SPIDER III with a higher port count and data rates at the field level.

Caractéristiques
  • High mean time between failures (MTBF) guarantees reliable operation
  • Low power consumption allows for the reduction of overall lifecycle costs
  • Diagnosis through LEDs which indicate status of the power supply and port status
  • Full, future-proof Gigabit witches for applications with high data volumes
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires