Select Country and Language Canada / French
Changer de pays
942141016 | HIRSCHMANN

HIRSCHMANN | 942141016 | Unmanaged Industrial ETHERNET Rail Switch, SPIDER Premium Line, 10/100 Mbit/s Ethernet, USB port for configuration, 5 x 10/100BASE-TX, TP cable, RJ45 sockets, auto-crossing, auto-negotiation, auto-polarity

  • Réf. fabricant 942141016 | SPIDER-PL-20-05T1
  • PART #703218
Rating: IP20
Type: ETHERNET SWITCH (UNMANAGED)
Description

The SPIDER III Premium Line is designed to offer cost-effective, unmanaged switches with a robust set of customizable features to meet individual network needs across a variety of industries. Network administrators can easily configure these switches v ia a USB port by utilizing and easy-to-use, free software tool. The SPIDER III Premium Line switches allow for quick startup without any tools through plug-in terminal blocks. Furthermore, the simple software lets you enable many features that improve network uptime and security.

Caractéristiques
  • High mean time between failures (MTBF) guarantees reliable operation
  • Low power consumption allows for the reduction of overall lifecycle costs
  • Diagnosis through LEDs which indicate status of the power supply and port status
  • Full, future-proof Gigabit witches for applications with high data volumes
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires