Select Country and Language Canada / French
Changer de pays
943 271-002 | HIRSCHMANN

HIRSCHMANN | 943 271-002 | ACA21-USB EEC; Auto-configuration adapter, with USB connection and extended temperature range

  • Réf. fabricant 943 271-002 | ACA 21-USB EEC
  • PART #429194
Type: ETHERNET SWITCH (MANAGED)
Description

Auto-configuration adapter, with USB connection and extended temperature range, saves two different versions of configuration data and operating software from the connected switch. It enables managed switch to be easily comissioned and quickly replaced.