Select Country and Language Canada / French
Changer de pays
943 773 001 | HIRSCHMANN

HIRSCHMANN | 943 773 001 | RS2-4TX/1FX EEC; Unmanaged Industrial Ethernet Rail Switch

  • Réf. fabricant 943 773 001
  • PART #328110
Type: ETHERNET SWITCH (UNMANAGED)
Description

Unmanaged Industrial Ethernet Rail Switch, store and forward switching mode, Ethernet (10 Mbit/s) and Fast-Ethernet (100 Mbit/s); 4 x 10/100BASE-TX, TP cable, RJ45 sockets, auto-crossing, auto-negotiation, auto-polarity, 1 x 100BASE-FX, MM cable, SC sockets