Select Country and Language Canada / French
Changer de pays
943-775-305 | HIRSCHMANN

HIRSCHMANN | 943-775-305 | HiOPC Enterprise Software License (unlimited devices)

  • Réf. fabricant 943-775-305
  • PART #319186
Rating: IP20
Type: SOFTWARE
Description

Software license (unlimited number of devices) for HiOPC network management and analysis software suite to integrate SNMP data into OPC applications. Extended functional range in comparison with HiOPC Basic, e.g. Network Analyst, MIB Template Generator and the preparation of user-defined parameters.