Select Country and Language Canada / French
Changer de pays
943009203 | HIRSCHMANN

HIRSCHMANN | 943009203 | MS4128-L3E EEC; Power MICE, modular, managed Industrial Ethernet Switch

  • Réf. fabricant 943009203
  • PART #458925
Type: ETHERNET SWITCH (MANAGED)
Description

Power MICE, modular, managed Industrial Ethernet Switch, Layer 3 Switch with Software Enhanced, Ethernet (10 Mbit/s) and Fast-ETHERNET (100 Mbit/s) and Gigabit-Ethernet (1000 Mbit/s); up to 28 ports above media modules practicable, 4 X 1000 BASE-SX with SFP modules or 4 x 10/100/1000 BASE-TX and 24 Fast-ETHERNET (100 Mbit/s) ports (with MB-2T)