Select Country and Language Canada / French
Changer de pays
943010001 | HIRSCHMANN

HIRSCHMANN | 943010001 | MM4-4TX/SFP; Media module for MICE Switch MS4128

  • Réf. fabricant 943010001
  • PART #458956
Type: ETHERNET SWITCH (MANAGED)
Description

Media module for MICE Switch MS4128,10/100/1000BASE-TX and 1000BASE-SX/LX; 4 x 1000BASE-fiber with SFP modules, or 4 x 10/100/1000BASE-TX, TP cable, RJ45-sockets, autocrossing, autoneg., autopolarity, any combination TX or SFP, 1 SFP deactivates 1TX, up to 4 ports