Select Country and Language Canada / French
Changer de pays
943011021 | HIRSCHMANN

HIRSCHMANN | 943011021 | RR-EPL TX/TX; Gateway for Realtime Powerlink

  • Réf. fabricant 943011021
  • PART #459108
Rating: IP20
Type: FIREWALL
Description

Gateway for Realtime Powerlink; Trusted port Powerlink: 1 x 10/100BASE-TX, TP cable, RJ45 socket, auto-crossing, auto-negotiation, auto-polarity; Untrusted port: 1 x 10/100BASE-TX, TP cable, RJ45 socket, auto-crossing, auto-negotiation, auto-polarity; Router, Single Client Transparent (SCT) und Multi Client, Transparent (MCT), PPPoE, PPTP, SDO communication according to Powerlink specification, Controlled mode in Powerlink segment (slave)