Select Country and Language Canada / French
Changer de pays
943340021 | HIRSCHMANN

HIRSCHMANN | 943340021 | OZDV 2471 P; Interface converter electrical/optical for V.24

  • Réf. fabricant 943340021
  • PART #459196
Type: MEDIA CONVERTER
Description

Interface converter electrical/optical for V.24 for plastic FO for plugging onto the Sub-D socket provided on the terminal or mounting onto a DIN rail (with DIN rail adapter accessories); 1 electrical port: 25-pin Sub-D connector, male; 1 optical port: 2 sockets BFOC 2.5 (STR)