Select Country and Language Canada / French
Changer de pays
943434068 | HIRSCHMANN

HIRSCHMANN | 943434068 | Compact OpenRail Fast Ethernet PoE switch; 8 ports in total; 1. uplink: 10/100BASE-TX, RJ45; 2. uplink: 10/100BASE-TX, RJ45; 6 x 10/100 BASE TX, RJ45; 4 PoE Ports

  • Réf. fabricant 943434068
  • PART #458889
Type: ETHERNET SWITCH (MANAGED)
Description

8 port Fast Ethernet Compact OpenRail switch, managed, software Layer 2 Enhanced, for DIN rail, store-and-forward-switching, fanless, metal housing; 8 ports in total; 1. uplink: 10/100BASE-TX, RJ45; 2. uplink: 10/100BASE-TX, RJ45; 6 x 10/100 BASE TX, RJ45; 4 PoE Ports