Select Country and Language Canada / French
Changer de pays
943622001 | HIRSCHMANN

HIRSCHMANN | 943622001 | MM4-2TX/SFP; Media module for MICE Switch MS4128, MS30xx

  • Réf. fabricant 943622001
  • PART #458955
Type: ETHERNET SWITCH (MANAGED)
Description

Media module for MICE Switch MS4128, MS30xx,10/100/1000BASE-TX and 1000BASE-SX/LX; 2 x 1000BASE-fiber with SFP modules, or 2 x 10/100/1000BASE-TX, TP cable, RJ45-sockets, autocrossing, autoneg., autopolarity; any combination TX or SFP, 1 SFP deactivates 1TX, up to 2 ports