Select Country and Language Canada / French
Changer de pays
943763101 | HIRSCHMANN

HIRSCHMANN | 943763101 | MM3-1FXL2/3TX1; Media module for MICE Switches (MS...), 100BASE-TX and 100BASE-FX single-mode F/O; 1 x 100BASE-FX, SM cables, 1550 nm, SC sockets; 3 x 10/100BASE-TX, TP cables, RJ45 sockets, auto-crossing, auto-negotiation, auto-polarity

  • Réf. fabricant 943763101
  • PART #458952
Type: ETHERNET SWITCH (MANAGED)