Select Country and Language Canada / French
Changer de pays
943859101 | HIRSCHMANN

HIRSCHMANN | 943859101 | MACH4002-48+4G-L2P; MACH 4000, modular, managed Industrial Backbone-Router

  • Réf. fabricant 943859101
  • PART #459053
Type: ETHERNET SWITCH (MANAGED)
Description

MACH 4000, modular, managed Industrial Backbone-Switch, Layer 2 Switch with Software Professional; up to 48 Fast-ETHERNET and 4 Gigabit-ETHERNET ports, thereof up to 32 Fast-ETHERNET ports via media modules practicable, 4 Gigabit Combo ports and 16 x 10/100Mbit/s Fast-ETHERNET ports are integral installed