Select Country and Language Canada / French
Changer de pays
943859201 | HIRSCHMANN

HIRSCHMANN | 943859201 | MACH4002-48+4G-L3E; MACH 4000, modular, managed Industrial Backbone-Router

  • Réf. fabricant 943859201
  • PART #459054
Type: ETHERNET SWITCH (MANAGED)
Description

MACH 4000, modular, managed Industrial Backbone-Router, Layer 3 Switch with Software Enhanced; up to 48 Fast-ETHERNET and 4 Gigabit-ETHERNET ports, thereof up to 32 Fast-ETHERNET ports via media modules practicable, 4 Gigabit Combo ports and 16 x 10/100Mbit/s Fast-ETHERNET ports are integral installed