Select Country and Language Canada / French
Changer de pays
943873001 | HIRSCHMANN

HIRSCHMANN | 943873001 | M4-FAST 8TP-RJ45-PoE; Media module for MACH 4000

  • Réf. fabricant 943873001
  • PART #459070
Type: ETHERNET SWITCH (MANAGED)
Description

Media module for MACH 4000, 10/100 BASE-TX mit power supply for terminals for IEEE 802.3af, Power over Ethernet (PoE) via data lines, max 100 W per MACH 4002; 8 x 10/100 BASE-TX RJ45 sockets für TP cable, auto-crossing, auto-negotiation, auto-polarity