Select Country and Language Canada / French
Changer de pays
943892001 | HIRSCHMANN

HIRSCHMANN | 943892001 | OCTOPUS 5TX EEC; IP 67 switch in accordance with IEEE 802.3, store-and-forward-switching, Ethernet (10 Mbit/s) and Fast-Ethernet (100 Mbit/s); 5 x 10/100 BASE-TX, M12 D coding, 4-pole, TP cable; auto-crossing, auto-negotiation, auto-polarity

  • Réf. fabricant 943892001
  • PART #458964
Rating: IP67
Type: ETHERNET SWITCH (UNMANAGED)