Select Country and Language Canada / French
Changer de pays
943911201 | HIRSCHMANN

HIRSCHMANN | 943911201 | MACH4002-48G-L3E; MACH 4000, modular, managed Industrial Backbone-Router

  • Réf. fabricant 943911201
  • PART #459063
Type: ETHERNET SWITCH (MANAGED)
Description

MACH 4000, modular, managed Industrial Backbone-Router, Layer 3 Switch with Software Enhanced; up to 48 Gigabit-ETHERNET ports, thereof up to 32 Gigabit-ETHERNET ports via media modules practicable, 16 Gigabit TP (10/100/1000Mbit/s) therof 8 as combo SFP(100/1000MBit/s)/TP ports are integral installed