Select Country and Language Canada / French
Changer de pays
943913002 | HIRSCHMANN

HIRSCHMANN | 943913002 | ACA21-M12 EEC; Auto-configuration adapter, with M12 connection and extended temperature range

  • Réf. fabricant 943913002
  • PART #459276
Type: ETHERNET SWITCH (MANAGED)
Description

Auto-configuration adapter, with M12 connection and extended temperature range, saves two different versions of configuration data and operating software from the connected switch. It enables managed switch to be easily comissioned and quickly replaced.