Select Country and Language Canada / French
Changer de pays
943915201 | HIRSCHMANN

HIRSCHMANN | 943915201 | MACH4002-24G+3X-L3E; MACH 4000, modular, managed Industrial Backbone-Router

  • Réf. fabricant 943915201
  • PART #459060
Type: ETHERNET SWITCH (MANAGED)
Description

MACH 4000, modular, managed Industrial Backbone-Router, Layer 3 Switch with Software Enhanced; up to 24 Gigabit-ETHERNET and 3x 10Gigabit-ETHERNET ports, thereof up to 16 Gigabit-ETHERNET ports via media modules practicable, 3x 10Gigabit XFP sockets and 8 Gigabit TP (10/100/1000Mbit/s) ports are integral installed