Select Country and Language Canada / French
Changer de pays
943916101 | HIRSCHMANN

HIRSCHMANN | 943916101 | MACH4002-24G-L2P; MACH 4000, modular, managed Industrial Backbone-Router

  • Réf. fabricant 943916101
  • PART #459056
Type: ETHERNET SWITCH (MANAGED)
Description

MACH 4000, modular, managed Industrial Backbone-Switch, Layer 2 Switch with Software Professional; up to 24 Gigabit-ETHERNET ports, thereof up to 16 Gigabit-ETHERNET ports via media modules practicable, 8 Gigabit combo ports SFP(100/1000MBit/s) or TP (10/100/1000Mbit/s) are integral installed