Select Country and Language Canada / French
Changer de pays
943916201 | HIRSCHMANN

HIRSCHMANN | 943916201 | MACH4002-24G-L3E; MACH 4000, modular, managed Industrial Backbone-Router

  • Réf. fabricant 943916201
  • PART #459057
Type: ETHERNET SWITCH (MANAGED)
Description

MACH 4000, modular, managed Industrial Backbone-Router, Layer 3 Switch with Software Enhanced; up to 24 Gigabit-ETHERNET ports, thereof up to 16 Gigabit-ETHERNET ports via media modules practicable, 8 Gigabit combo ports SFP(100/1000MBit/s) or TP (10/100/1000Mbit/s) are integral installed