Select Country and Language Canada / French
Changer de pays
943926021 | HIRSCHMANN

HIRSCHMANN | 943926021 | BAT54-Rail; Dualband Industrial Wireless LAN Access Point/Client

  • Réf. fabricant 943926021
  • PART #459110
Rating: IP20
Type: WIRELESS
Description

Dualband Industrial Wireless LAN Access Point/Client with two independent radio modules with IEEE 802.11a/b/g/h/I; 2 x WLAN interfaces, up to 8 SSIDs per WLAN interface, two LAN ports 10/100BASE-TX, autosensing, Power over Ethernet according to IEEE 802.3af