Select Country and Language Canada / French
Changer de pays
943926022 | HIRSCHMANN

HIRSCHMANN | 943926022 | BAT54-Rail - FCC; Dualband Industrial Wireless LAN Access Point/Client

  • Réf. fabricant 943926022
  • PART #459111
Device: ACCESS POINTS, INDOOR
Technology: INDUSTRIAL WIRELESS
Description

Dualband Industrial Wireless LAN Access Point/Client with two independent radio modules with IEEE 802.11a/b/g/h/i. With FCC-approval for USA and Canada. 2 x WLAN interfaces, up to 8 SSIDs per WLAN interface, two LAN ports 10/100BASE-TX, autosensing, Power over Ethernet according to IEEE 802.3af