Select Country and Language Canada / French
Changer de pays
943926522 | HIRSCHMANN

HIRSCHMANN | 943926522 | BAT54-Rail Client - FCC; Dualband Industrial Wireless LAN Client

  • Réf. fabricant 943926522
  • PART #459117
Rating: IP20
Type: WIRELESS
Description

Dualband Industrial Wireless LAN Client with two independent radio modules with IEEE 802.11a/b/g/h/i.With FCC-approval for USA and Canada. 1 x WLAN interface, up to 8 SSIDs, 1 x LAN port 10/100 BASE-TX, autosensing, Power over Ethernet according to IEEE 802.3af