Select Country and Language Canada / French
Changer de pays
943926721 | HIRSCHMANN

HIRSCHMANN | 943926721 | BAT54-Rail Single; Dualband Industrial Wireless LAN Access Point/Client

  • Réf. fabricant 943926721
  • PART #459112
Rating: IP20
Type: WIRELESS
Description

Dualband Industrial Wireless LAN Access Point/Client with one radio module with IEEE 802.11a/b/g/h/I; 1 x WLAN interface, up to 8 SSIDs per WLAN interface, one LAN port 10/100BASE-TX, autosensing, Power over Ethernet according to IEEE 802.3af