Select Country and Language Canada / French
Changer de pays
943926722 | HIRSCHMANN

HIRSCHMANN | 943926722 | BAT54-Rail Single FCC; Dualband Industrial Wireless LAN Access Point/Client

  • Réf. fabricant 943926722
  • PART #459113
Rating: IP20
Type: WIRELESS
Description

Dualband Industrial Wireless LAN Access Point/Client with one independent radio modules with IEEE 802.11a/b/g/h/i certified for use in USA and Canada; 1 x WLAN interface, up to 8 SSIDs per WLAN interface, one LAN port 10/100BASE-TX, autosensing, Power over Ethernet according to IEEE 802.3af