Select Country and Language Canada / French
Changer de pays
943928001 | HIRSCHMANN

HIRSCHMANN | 943928001 | SPIDER 1TX/1FX-SM EEC; Entry Level Industrial Ethernet Rail-Switch

  • Réf. fabricant 943928001
  • PART #459169
Rating: IP20
Type: MEDIA CONVERTER
Description

Entry Level Industrial Ethernet Rail-Switch, store and forward switching mode, Ethernet and Fast-Ethernet (10/100 Mbit/s); 1 x 10/100BASE-TX, TP cable, RJ45 sockets, auto-crossing, auto-negotiation, auto-polarity; 1 x 100BASE-FX, SM cable, SC sockets