Select Country and Language Canada / French
Changer de pays
943935001 | HIRSCHMANN

HIRSCHMANN | 943935001 | Compact OpenRail Full Gigabit Ethernet Switch 9 Gigabit Ethernet ports; 4 x Combo ports (10/100/1000BASE TX RJ45 plus related FE/GE-SFP slot); 5 x 10/100/1000BASE TX RJ45

  • Réf. fabricant 943935001 | RS40-0009CCCCSDAE
  • PART #374085
Type: ETHERNET SWITCH (MANAGED)
Description

9 port Full Gigabit-Ethernet-Switch, managed, software Layer 2 Enhanced, for DIN rail store-and-forward-switching, fanless design; Gigabit ETHERNET ports in total: 9; 4 x Combo ports (10/100/1000BASE TX RJ45 plus related FE/GE-SFP slot); 5 x 10/100/1000BASE TX RJ45