Select Country and Language Canada / French
Changer de pays
943958221 | HIRSCHMANN

HIRSCHMANN | 943958221 | SPIDER II 8TX/2FX-ST EEC; Entry Level Industrial Ethernet Rail-Switch

  • Réf. fabricant 943958221
  • PART #458777
Type: ETHERNET SWITCH (UNMANAGED)
Description

Entry Level Industrial Ethernet Rail-Switch, store and forward switching mode, Ethernet (10 Mbit/s) and Fast-Ethernet (100 Mbit/s); 8 x 10/100BASE-TX, TP-cable, RJ45 sockets, auto-crossing, auto-negotiation, auto-polarity, 2 x 100BASE-FX, MM-cable, ST sockets