Select Country and Language Canada / French
Changer de pays
943959002 | HIRSCHMANN

HIRSCHMANN | 943959002 | BAT54-F X2 FCC; Dualband Ruggedized Industrial Wireless LAN Access Point/Client

  • Réf. fabricant 943959002
  • PART #459123
Rating: IP67
Type: WIRELESS
Description

Dualband Ruggedized Industrial Wireless LAN Access Point/Client with two independent radio modules with IEEE 802.11a/b/g/h/i for installation in hazardous environment, with FCC-approval for USA and Canada. 2 x WLAN interfaces, up to 8 SSIDs per WLAN interface, one LAN port 10/100BASE-TX, autosensing, Power over Ethernet according to IEEE 802.3af