Select Country and Language Canada / French
Changer de pays
943959012 | HIRSCHMANN

HIRSCHMANN | 943959012 | BAT54-F FCC; Dualband Ruggedized Industrial Wireless LAN Access Point/Client

  • Réf. fabricant 943959012
  • PART #459119
Description

Dualband Ruggedized Industrial Wireless LAN Access Point/Client with two independent radio modules with IEEE 802.11a/b/g/h/i for installation in harsh environment, with FCC-approval for USA and Canada. 2 x WLAN interfaces, up to 8 SSIDs per WLAN interface, one LAN port 10/100BASE-TX, autosensing, Power over Ethernet according to IEEE 802.3af