Select Country and Language Canada / French
Changer de pays
943959018 | HIRSCHMANN

HIRSCHMANN | 943959018 | BAT300-F FCC; Dualband Ruggedized Industrial Wireless LAN Access Point/Client

  • Réf. fabricant 943959018
  • PART #459127
Device: ACCESS POINTS, INDOOR
Technology: INDUSTRIAL WIRELESS
Description

Dualband Ruggedized Industrial Wireless LAN Access Point/Client with one radio module with IEEE 802.11n for installation in harsh environment; 1 x WLAN interface, up to 8 SSIDs per WLAN interface, one LAN port 10/100BASE-TX, autosensing, Power over Ethernet according to IEEE 802.3af