Select Country and Language Canada / French
Changer de pays
943959108 | HIRSCHMANN

HIRSCHMANN | 943959108 | BAT300-F X2; Dualband Ruggedized Industrial Wireless LAN Access Point/Client

  • Réf. fabricant 943959108
  • PART #459128
Rating: IP67
Type: WIRELESS
Description

Dualband Ruggedized Industrial Wireless LAN Access Point/Client with one radio module with IEEE 802.11n for installation in explosive (Atex 2) environment; 1 x WLAN interface, up to 8 SSIDs per WLAN interface, one LAN ports 10/100BASE-TX, autosensing, Power over Ethernet according to IEEE 802.3af