Select Country and Language Canada / French
Changer de pays
943959116 | HIRSCHMANN

HIRSCHMANN | 943959116 | BAT54-F Single; Dualband Ruggedized Industrial Wireless LAN Access Point/Client

  • Réf. fabricant 943959116
  • PART #459120
Rating: IP67
Type: WIRELESS
Description

Dualband Ruggedized Industrial Wireless LAN Access Point/Client with one radio module with IEEE 802.11a/b/g/h/i and two PoE/LAN ports for installation in harsh environment; 1 x WLAN interfaces, up to 8 SSIDs per WLAN interface, 2 x LAN port 10/100BASE-TX, autosensing, Power over Ethernet according to IEEE 802.3af