Select Country and Language Canada / French
Changer de pays
943959117 | HIRSCHMANN

HIRSCHMANN | 943959117 | BAT54-F Client; Dualband Ruggedized Industrial Wireless LAN Access Client

  • Réf. fabricant 943959117
  • PART #459121
Rating: IP67
Type: WIRELESS
Description

Dualband Ruggedized Industrial Wireless LAN Access Client with one radio module with IEEE 802.11a/b/g/h/i for installation in harsh environment; 1 x WLAN interface, up to 8 SSIDs per WLAN interface, one LAN port 10/100BASE-TX, autosensing, Power over Ethernet according to IEEE 802.3af