Select Country and Language Canada / French
Changer de pays
943969101 | HIRSCHMANN

HIRSCHMANN | 943969101 | MACH102-8TP-R; 26 port Fast Ethernet/Gigabit Ethernet Industrial Workgroup Switch (fix installed: 2 x GE, 8 x FE via Media Modules 16 x FE)

  • Réf. fabricant 943969101
  • PART #458986
Type: ETHERNET SWITCH (MANAGED)
Description

26 port Fast Ethernet/Gigabit Ethernet Industrial Workgroup Switch (fix installed: 2 x GE, 8 x FE via Media Modules 16 x FE), managed, Software Layer 2 Professional, Store-and-Forward-Switching, fanless Design, redundant power supply; Up to 26 Ethernet ports, thereof up to 16 Fast-Ethernet ports via media modules realisable; 8x TP (10/100 BASE-TX, RJ45) Fast Ethernet ports and 2 Gigabit Combo ports fix installed