Select Country and Language Canada / French
Changer de pays
943985001 | HIRSCHMANN

HIRSCHMANN | 943985001 | OCTOPUS 24M Train; Managed IP 67 switch

  • Réf. fabricant 943985001
  • PART #458984
Rating: IP67
Type: ETHERNET SWITCH (MANAGED)
Description

Managed IP 67 switch in accordance with IEEE 802.3, store-and-forward-switching, software layer 2 professional, Ethernet (10 Mbit/s) and Fast-Ethernet (100 Mbit/s); 24 x 10/100 BASE-TX, M12 D coding, 4-pole, TP cable; auto-crossing, auto-negotiation, auto-polarity