Select Country and Language Canada / French
Changer de pays
943987004 | HIRSCHMANN

HIRSCHMANN | 943987004 | EAGLE 20 MM/TX; Industrial Firewall/VPN-Router

  • Réf. fabricant 943987004
  • PART #459087
Rating: IP20
Type: FIREWALL
Description

Industrial Firewall/VPN-Router, Transparent (Bridging), Multipoint VPN (Router, PPPoE), Trusted port: 1 x 100BASE-FX, MM-cable, SC-socket, Untrusted port: 1 x 10/100BASE-TX, TP-cable, RJ45-socket, autocrossing, autonegotiation, autopolarity