Select Country and Language Canada / French
Changer de pays
943988007 | HIRSCHMANN

HIRSCHMANN | 943988007 | OCTOPUS OS30-0008024A4ATREPHH; Managed IP 67 switch

  • Réf. fabricant 943988007
  • PART #458980
Rating: IP67
Type: ETHERNET SWITCH (MANAGED)
Description

Managed IP 67 switch in accordance with IEEE 802.3, store-and-forward-switching, software layer 2 professional, electrical Fast-Ethernet (10/100 Mbit/s) and fiber-optic Gigabit-Ethernet (1000BASE-SX) multimode ports according to IEC 63076-3-106 version 4; 8 x 10/100 BASE-TX, M12 D coding, 4-pole, TP cable auto-crossing, auto-negotiation, auto-polarity 2 x 1000 BASE-SX multimode, housing ISO/IEC 24702 and IEC 63076-3-106 Version 4