Select Country and Language Canada / French
Changer de pays
943989101 | HIRSCHMANN

HIRSCHMANN | 943989101 | BAT300-Rail (FCC); Dualband Industrial high performance Wireless LAN Access Point/Client IEEE 802.11n; 1 x WLAN interface, up to 8 SSIDs per WLAN interface, two LAN ports 10/100BASE-TX, autosensing, Power over Ethernet according to IEEE 802.3af

  • Réf. fabricant 943989101
  • PART #459125
Rating: IP20
Type: WIRELESS