Select Country and Language Canada / French
Changer de pays
9463DB S8Y5000 | BELDEN

BELDEN | 9463DB S8Y5000 | Twinax - Blue Hose Cable 2 20 AWG PE FS BRD PE Blue, UV

  • Réf. fabricant 9463DB S8Y5000
  • PART #B9463DB
AWG: 20 (7x28)
Approx. Wt. lb./1,000 ft.: 33
Braid %: 55% BRAID COVERAGE
Braid Coverage: 55%
Braid Material: TINNED COPPER
Coax Construction: TWINAXIAL
Coax Type: TWINAXIAL
Conductor Diameter: 0.038 INCHES
Conductor Material: TINNED COPPER
Conductor Size: 20 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 7/0.038/20/TC
Conductor Type: STRANDED CONDUCTOR
Conductors: 1 Pr Stranded TC
Dielectric Material: PE-POLYETHYLENE (SOLID)
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: YES IS FLOODED OVER BRAID
Imped. Ohms: 78
Impedance: 78 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): PE
Insulation: PE
Jacket Color: Blue
Jacket Material Color (O.D. in.): PE/BLU/0.240
Jacket Material: Sunlight-resistant LDPE
Jacket Material: PE-POLYETHYLENE
NEC Rating: NOT LISTED BY UL UNDER NEC
Nom. O.D. (in.): 0.240
Notes/Special Features: DIRECT BURIAL
Outdoor: YES IS OUTDOOR GRADE MATERIAL
RG Type: Twinax
Rating: -----
RoHS Compliant: YES
Screen/Shield Type: BOTH, BRAID OVER FOIL
Shield & Material: Foil + 55% TC Braid
Shield: Foil + 55% TC Braid
Vendor No.: YR28762
Weight lb./1,000 ft.: 188
_NEC Rating: -----
_Temperature Rating: 80C
Description

20 AWG stranded (7x28) tinned copper conductors, polyethylene insulation, Beldfoil (100% coverage) plus a tinned copper braid shield (55% coverage), sunlight-resistant LDPE jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires