Select Country and Language Canada / French
Changer de pays
9480I | AASTRA

AASTRA | 9480I | Full Featured IP Screen Phone - Charcoal

  • Réf. fabricant 9480I | A173501311005
  • PART #374834
Call Waiting: YES
Caller ID: YES
Color: CHARCOAL
Data Port: YES
Display: YES
Flash Key: NO
Headset Jack: YES
Hold Button: YES
Intercom: NO
Message Waiting: NO
Mute Button: YES
Redial: YES
Speaker Phone: YES
Technology: VOIP
Type: FEATURE PHONE
Description

The Aastra 9480i offers advanced features and security in a standards based, carrier-grade IP screen telephone. Equipped with an 8 line backlit display screen, 6 context sensitive softkeys, full-duplex speakerphone, group paging, support for up to 9 calls simultaneously and XML browser capability, the 9480i will appeal to those requiring advanced SIP and XML features in a traditional screen phone design.

Caractéristiques
  • XML Browser: The Aastra 9480i is equipped with XML browser capabilities and an extra large display with dynamic softkeys to easily access customized services and applications. This allows creation of internal service applications using development guides available from Aastra. This feature provides unlimited potential to customize the 9480i to meet your specific business needs or vertical applications using the display and keypad.
  • Enhanced Call Management: With extensive storage capacity for personal directories, callers logs, redial lists and 6 dynamic softkeys, the Aastra 9480i can improve efficiency by providing more call information with the push of a button. This includes features such as shared call and bridged line appearances, call forward, call transfer, call waiting, group paging, intercom and 3-way conference providing enhanced call flexibility and control.
  • Remarkable Audio: All Aastra IP telephones offer a full-duplex speakerphone with excellent voice clarity and delivery. With years of experience in telecommunications and telephone design, Aastra can ensure superior voice quality on every product we sell.
  • Simplified Deployment: From initial deployment and configuration, to future enhancements and upgrades, the Aastra family of IP telephones are designed to save your business time and money. Dual auto-sensing switched Ethernet ports eliminate additional wiring and simplify installations. Integrated IEEE 802.3af Power-over-Ethernet allows easy deployment with centralized powering and backup.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires