Select Country and Language Canada / French
Changer de pays
95-000-40-Z | CORNING

CORNING | 95-000-40-Z | Unicam Standard-performance Connector, SC, 62.5 µm Multimode (OM1), Ceramic Ferrule, Logo, 25 In Organizer Pack, Beige Housing, Beige Boot

  • Réf. fabricant 95-000-40-Z
  • PART #348177
Connector Type: SC
Fiber Type: OM1 MULTIMODE
Description

Corning Cable Systems UniCam High-Performance Connectors offer best-in-class optical performance in a fast, easy field-termination solution. These high-precision connectors guarantee exceptional insertion loss - 0.1 dB typical/0.5 dB maximum per connec to

Caractéristiques
  • Reflectance values for single-mode are for 18 to 26C
  • Single pack LC connectors are sold with one 900 µm boot, one 2.0/1.6 boot, and one 2.9 mm boot; Single pack SC and ST Compatible Connectors are sold with one 900 µm boot and one 2.9 mm boot. Organi ze
Spécifications
  • Fiber Category: 62.5 µm MM (OM1)
  • Keyed: No
  • Product Type (FOJP): Field-Installable Connectors
  • Technology: No-Epoxy/No-Polish
  • Boot Color: Beige
  • Connector Ferrule Material: Ceramic
  • Connector Housing Color: Beige
  • Connector Housing Material: Composite
  • Design - Connector Type: SC
  • Connector Durability: = 0.2 dB change by 500 rematings, FOTP-21
  • Nominal Fiber Outer Diameter: 125 µm
  • Temperature Cycling: = 0.3 dB IL, -40 to +75C, 21 cycles
  • Tensile Strength 900µ Cable (Metric): 4.9 N. change = 0.2 dB. FOTP-6
  • Tensile Strength 900µ Cable (US): 1.1 lb. change = 0.2 dB. FOTP-6
  • Tensile Strength Jacketed Cable (Metric): 50 N. change = 0.2 dB. FOTP-6
  • Tensile Strength Jacketed Cable (US): 11 lb. change = 0.2 dB. FOTP-6
  • Insertion Loss, Max_ (Connector): 0.75 dB
  • Insertion Loss, Typical (Connector): 0.3 dB
  • Reflectance (Connector): = -26 dB
  • Temperature - Operation (Metric): -40 C to 75 C exceeding EIA/TIA 568-B.3
  • Temperature - Operation (US): -40 F to 167 F exceeding EIA/TIA 568-B.3
Infos techniques et normes

Approval and Listings: Passed EIA/TIA 568-B.3; Intermateability: Connectors are FOCIS compliant with TIA/EIA 604-10A and IEC61754-20; Free of hazardous substances according to RoHS 2002/95/EG

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires