Select Country and Language Canada / French
Changer de pays
95-050-44-SP | CORNING

CORNING | 95-050-44-SP | Heat-Cure Connector, ST Compatible, Plastic Housing, 50 µm multimode (OM4+/OM4/OM3/OM2), black

  • Réf. fabricant 95-050-44-SP
  • PART #300388
Connector Type: ST-COMPATIBLE
Fiber Type: OM2/OM3/OM4 MULTIMODE
Description

Corning Cable Systems offers a complete line of heat-cure, epoxy-and-polish connectors for the flexibility to meet any factory termination need. ST Compatible connectors are available for both Single-mode and multimode applications. ST Compatible connectors are offered in metal or plastic designs with the metal design utilizing a unique ramped latch for ease of installation. Each connector meets FOCIS and TIA/EIA-568-B.3 standards and ships pre-assembled from the factory to reduce installation time. Zirconia ferrules with preradiused end faces allow for physical contact polishing supporting super or ultra PC performance (SPC or UPC).

Spécifications
  • Fiber Category: OM4+/OM4/OM3/OM2
  • Keyed: No
  • Product Type (FOJP): Heat Cure Epoxy and Polish Connectors
  • Connector Housing Color: Black
  • Connector Housing Material: Thermoplastic
  • Design - Connector Type: ST Compatible
  • Connector Durability: = 0.2 dB cha 500 rematings, FOTP-21
  • Temperature Cycling: < 0.3 dB change, -40Celsius to +75Celsius, 21 cycles
  • Tensile Strength: = 0.2 dB change, 15 lb, FOTP-6
  • Insertion Loss, Typical (Connector): 0.2 dB
  • Reflectance (Connector): < -20 dB
Infos techniques et normes

Free of hazardous substances according to RoHS 2002/95/EG

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires