Select Country and Language Canada / French
Changer de pays
95-051-52-SP-X | CORNING

CORNING | 95-051-52-SP-X | ST Compatible Connector, 50 µm multimode (OM3/OM4/OM4 extended 10G distance), ceramic ferrule, metal hardware; single pack, metal housing, aqua boot

  • Réf. fabricant 95-051-52-SP-X
  • PART #383136
Connector Type: ST-COMPATIBLE
Fiber Type: OM3/OM4 MULTIMODE
Description

Corning Cable Systems Anaerobic-Cure Connectors offer optical performance in a fast, easy field-termination solution designed for fiber-to-the-workstation applications for single-mode and multimode connections. This connector combines the quick-cure convenience of anaerobic adhesive with the performance of epoxy-and-polish connectors. Ideal for enterprise networks and any installations requiring field-installed connectors, the anaerobic-cure technology enables fiber optic networks to be installed cost effectively with minimal tools.Installation of the connector can be accomplished in minutes with the anaerobic adhesive two-part epoxy process. The adhesive is first injected into the connector ferrule and then the fiber is dipped into the primer and inserted into the connector. Curing takes only one minute without the use of lamps or ovens. With the hand-polish process, an average insertion loss of 0.2 dB is achieved.

Spécifications
  • Fiber Category: 50 µm MM (OM3/OM4/OM4 extended 10G distance)
  • Keyed: No
  • Product Type (FOJP): Field-Installable Connectors
  • Technology: Field Polish (anaerobic)
  • Boot Color: Aqua
  • Connector Ferrule Material: Ceramic
  • Connector Housing Color: Metal
  • Connector Housing Material: Metal
  • Design - Connector Type: ST Compatible
  • Temperature Cycling: = 0.3 dB IL, -40 to +75C, 21 cycles
  • Insertion Loss, Max_ (Connector): = 0.75 dB
  • Insertion Loss, Typical (Connector): = 0.2 dB
  • Reflectance (Connector): = -26 dB
Infos techniques et normes

Intermateability: Compliant with TIA/EIA 604-2; Free of hazardous substances according to RoHS 2002/95/EG

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires