Select Country and Language Canada / French
Changer de pays
96-LR | EDWARDS SIGNALING

EDWARDS SIGNALING | 96-LR | Red lens for use with 96 Series Beacons

  • Réf. fabricant 96-LR | 78264030580
  • PART #522899
Type: PILOT DEVICE
Description

The 96B and 98B Series are often used where a smaller output is desired or where multiple, smaller strobes are required. Trigger and timing circuits are included as integral parts of the power supply. Replacement costs are reduced, as it is necessary to replace only the strobe tube.

Caractéristiques
  • Xenon strobe light source
  • Flash rate 65 fpm
  • Snap-on high impact plastic base
  • Optically designed fresnel lenses
  • Resistant to shock and vibration
  • Suitable for indoor and outdoor applications
  • For outdoor use, lens should face up
  • NEMA Type 4X enclosure
  • Option for panel or conduit mounting
  • Operating temperature range: -31F to 150F (-35C to 66C)
Applications

Edwards 96B and 98B Series Xenon strobe beacons are light duty visual signals suitable for use in industrial, commercial and institutional
applications where short term intermittent visual signaling is required. Both series feature a corrosion resistant NEMA Type 4X enclosure and can be panel or conduit mounted. Optically designed fresnel lenses improve viewer perception for indoor and outdoor applications.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires