Select Country and Language Canada / French
Changer de pays
960-MO X 28 | RUTHERFORD CONTROLS INTERNATIO

RUTHERFORD CONTROLS INTERNATIO | 960-MO X 28 | 960 Tamper-Resistant Key Switches

  • Réf. fabricant 960-MO X 28
  • PART #318266
Amp Rating: 3
Circuit State: NORMALLY CLOSED
Faceplate Size: APPROX. 3" X 4-3/4"
Finish: US28 SATIN ANODIZED ALUMINUM
Mounting: FLUSH OR SURFACE MOUNT
Other: VANDAL RESISTANT
Product Type: KEY SWITCH
Sales Category: ELECTRIC KEYSWITCHES
Switch State: MAINTAINED OR MOMENTARY
Switch Type: SINGLE-POLE, DOUBLE-THROW
Description

These sleek, beveled-edge 960 key switches are designed to discourage tampering. Tamper-proof screws and a special driver are included with the key switch to prevent unauthorized removal of the faceplate. The convenient lock-down cylinder bracket can hold two switches and is secured by the cylinder ring. The cover plate and switch mounting design can be used with most standard and recessed electrical utility boxes.

Caractéristiques
  • One-piece bracket with 2-position switch holder standard
  • Heavy-duty 1/4" extruded aluminum faceplate (hardware kit includes stainless steel tamper-proof screws and spanner bit)
  • Compatible with standard mortise cylinders with straight or clover cams in 1-1/8" or 1-1/4" cylinder lengths (optional)
  • Brushed Anodized Aluminum or Brushed Anodized Dark Bronze finish
  • 960N compatible with 1-3/4" narrow frame profiles
  • Easy Lock-Down Dual-Switch Bracket
  • Momentary, maintained or time-delay switches available
  • LED optional
  • Screen printed reset/override with directional arrows indicate the function of corresponding switch (optional on standard width only)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires