Select Country and Language Canada / French
Changer de pays
9600-630-LBM | HES

HES | 9600-630-LBM | Door Electric Strike, Universal, 12/24 VDC, 0.45/0.25A, 2000 Lb Static Load, Satin Stainless Steel, Latchbolt Monitor

  • Réf. fabricant 9600-630-LBM | 740090010236
  • PART #CS102880
: 12/24DC
: 3/4
: 630
: SEL FSA/FSE
ANSI Grade: GRADE 1
Finish: US32D SATIN STAINLESS STEEL
Frame Material: WOOD OR HOLLOW METAL
Locking State: SELECTABLE FS OR FSE
Max Latch Length - Inch: MAXIMUM 3/4 INCH THROW
Mounting: FOR CENTERLINE INSTALLATIONS
Product Type: FOR USE WITH SURFACE MOUNTED LOCKS
Pull Strength - Lbs: 1000 - 1500 LBS.
Sales Category: ELECTRIC STRIKE
Switches: LATCHBOLT MONITOR
UL: UL BURGLARY RESISTANCE
Voltage and Duty CONT: SELECTABLE 12/24V DC
Voltage and Duty INT: 12 OR 24V DC
Warranty: 5 YEAR LIMITED
Caractéristiques
  • The 9600 Series is a Windstorm-Rated, Surface Mounted Electric Strike Designed to Accommodate Rim Exit Devices with A 3/4 Inch Throw Pullman Latchbolt
  • All Components are Completely Encased within its 3/4 Inch Thick Stainless Steel Housing, So no Cuttin g on the Frame is Required for Installation
  • Simply Place the Electric Strike on the Surface of the Frame, Align it with the Exit Latchbolt and Install
  • Adjustments Have Never Been Easier as the Base is Now Separate from the Cover
  • Tamper Resistant
Infos techniques et normes

UL 1034/294, ANSI/BHMA A156.31

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires